ThinkCentre Tiny-In-One Gen 5 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor

ThinkCentre Tiny-In-One Gen 5 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor

Order Code: ZT5589014S

£249.99 Inc VAT (20%)
£303.3217.5% off


Description

The ThinkCentre Tiny-In-One 22 Gen 5 Touch is an all-rounder with its 21.5'' FHD In-Plane Switching panel which provides an immersive video calling experience. This Modular design of the monitor makes it compatible with Lenovos range of high-performance ThinkCentre and ThinkStation Tiny Computers from 4th gen, and gives a complete working experience when paired with its VoIP features. This can be installed on your monitor effortlessly and housed on the back of the monitor in a dedicated slot, making your desk cable-free. The classic installation mechanism ensures you have a consistent experience, allowing you to easily and quickly mount last-gen Tiny PCs on the monitor. Designed to be a powerful VoIP machine, this monitor is enhanced with features that make video conferencing a great experience.During online meetings, the 1080p RGB webcam and integrated noise-cancellation microphone produce exceptionally clear audio and video. The TIO 22 Gen 5 Touch also has a Smart Traffic Light indicator that alerts everyone in the vicinity to an ongoing meeting, letting you remain focused. If remaining focused and staying in the conversation is of importance to you, then the two built-in 3W speakers ensure that the audio from meetings is always clear and crisp. Easily manage VoIP calls with one toggle to change the volume or mute the call using the dedicated VoIP buttons. Your privacy is in your hands with the ThinkShutter, which allows you to cover the camera when not in its use. Navigate any content on the screen with ease using its 10-point capacitive touch capability or pen1 support. Lenovo takes care of the environment with green packaging and optional CO2 offset service for zero to minimal carbon emission.In addition to Tiny PCs, this monitor can also be easily connected to other notebooks, towers using the HDMI and DP ports, and to other peripherals using the USB ports. With the ThinkColour software2, customise the screens attributes, create screen profiles and easily switch between them as per your work preference. Protects your eyes from harmful blue light without any colour distortion during long hours of screen time with the Natural Low Blue Light technology. The TIO 22 Gen 5 Touch is the perfect option if youre looking for a clean and clutter-free set-up to maximise productivity and enjoy an efficient, all-in-one experience. 1: Selected pen 2: This software can only be used with Windows 10 & Windows 11

See full description
Specifications for ThinkCentre Tiny-In-One Gen 5 21.5 Inch 1920 x 1080 Pixels Full HD IPS Panel HDMI DisplayPort Monitor
  • Built-In Speakers
    2x 3w
  • Resolution
    FHD
    1920x1080
  • USB Port
    2x USB 3.2
  • Panel Type
    IPS
  • Aspect Ratio
    16:09
  • Dimensions (W x D x H)
    207.6x512.3x489.3mm
  • Size Range
    18.1-22.9in
  • Response Time
    4ms (GTG)
  • Height Adjustable
    Yes
  • Product Type
    Desktop Monitors
    LED Monitor
  • Contrast Ratio
    1000:01:00
  • Colour
    Black
  • Display Port
    1
  • Monitor Size
    21.5in
  • Environment Support
    ENERGY Star Certified
  • Weight
    3.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome