G60 16.7 cm (6.58") Dual Sim 5G USB Type-C 4 GB 64 GB 4500 mAh Black

G60 16.7 cm (6.58") Dual Sim 5G USB Type-C 4 GB 64 GB 4500 mAh Black

Order Code: ZT3430279S

£329.99 Inc VAT (20%)


Description

Nokia G60. Display diagonal: 16.7 cm (6.58") , Display resolution: 2400 x 1080 pixels. Processor family: Qualcomm Snapdragon, Processor model: 695 5G. RAM capacity: 4 GB, Internal storage capacity: 64 GB. Rear camera resolution (numeric) : 50 MP, Rear camera type: Triple camera. SIM card capability: Dual SIM. Battery capacity: 4500 mAh. Product colour: Black. Weight: 190 g

Specifications for G60 16.7 cm (6.58") Dual Sim 5G USB Type-C 4 GB 64 GB 4500 mAh Black
  • Weight
    190g
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome