Edge 30 Neo 15.9 cm (6.28") Dual Sim Android 12 5G USB Type-C 8 GB 128 GB 4020 mAh Black

Edge 30 Neo 15.9 cm (6.28") Dual Sim Android 12 5G USB Type-C 8 GB 128 GB 4020 mAh Black

Order Code: ZT3445176SCopy

£399.99 Inc VAT (20%)


Description

Motorola edge 30 neo. Display diagonal: 15.9 cm (6.28") , Display resolution: 2400 x 1080 pixels, Display type: P-OLED. Processor frequency: 2.2 GHz, Processor family: Qualcomm Snapdragon, Processor model: 695 5G. RAM capacity: 8 GB, Internal storage capacity: 128 GB. Rear camera resolution (numeric) : 64 MP, Rear camera type: Dual camera. SIM card capability: Dual SIM. Operating system installed: Android 12. Battery capacity: 4020 mAh. Product colour: Black. Weight: 155 g

See full description
Specifications for Edge 30 Neo 15.9 cm (6.28") Dual Sim Android 12 5G USB Type-C 8 GB 128 GB 4020 mAh Black
  • Weight
    155g
  • Operating System
    Android 12
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome