4 Port 4K Dual Display HDMI KVM Switch

4 Port 4K Dual Display HDMI KVM Switch

Order Code: ZT5354304S

£749.99 Inc VAT (20%)


Description

This 4-port HDMI KVM switch lets you control four HDMI computers with a single mouse, keyboard and monitor up to 4K 30Hz. The KVM also features 3.5 mm audio and a built-in 2-port USB 3.0 hub.<br>4K at 30Hz UHD dual display<br>With support for ultra-high-definition 4K 30Hz resolutions, this 4-port KVM switch can drive dual HDMI displays with crystal clarity, making it ideal for graphical applications that require UHD capability.<br>Convenient and cost-effective USB 3.0 peripheral sharing<br>This 4-port KVM switch offers two USB 3.0 ports, as well as four HID keyboard and mouse ports, so you can share peripheral devices between each computer and avoid the cost of separate equipment. The USB 3.0 hub automatically switches your connected devices to the selected computer, saving you the hassle of disconnecting and reconnecting peripherals.<br>Complete multimedia capability<br>Along with dual UHD video capability, this KVM switch features auxiliary 3.5 mm dual-channel bi-directional audio ports. This independent analogue audio lets you share your analogue audio devices such as speakers or a microphone between each of your connected computers, giving you complete multimedia control of your systems.<br>The SV431DHD4KU is TAA compliant and backed by a StarTech.com 2-year warranty with free lifetime technical support.<br>

See full description
Specifications for 4 Port 4K Dual Display HDMI KVM Switch
  • Weight
    1.2kg
  • Colour
    Black
  • Product Type
    External Computer Cables
    KVM Switches & Cables

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome