DCPL2660DW A4 Mono Laser MFP

DCPL2660DW A4 Mono Laser MFP

Order Code: ZT3527508SCopy

£219.99 Inc VAT (20%)


Description

Your efficient 3-in-1 mono laser printerWork smarter from anywhere at home or in the office with the easily connected DCP-L2660DW. Hosting a range of efficiency-boosting features, this 3-in-1 mono laser printer saves you time with fast flawless printing and quick scan speeds, automatic 2-sided print, a generous paper tray capacity and large automatic document feeder (ADF).Get set up with ease and download the Brother Mobile Connect app, enabling you to print and scan from virtually anywhere.

See full description
Specifications for DCPL2660DW A4 Mono Laser MFP
  • Scan Resolution
    1200x1200 dpi
  • Colour
    Black
  • Weight
    11.4kg
  • Type
    Mono Laser Printer
  • Print Speed Mono
    32ppm
  • Connection
    USB/Wireless Network
  • Duty Cycle
    Up to 2500 pages per month
  • Size
    A4 Printer
  • Print Resolution
    1200x1200 dpi
  • Functions
    Print/Copy/Scan
  • Speed Range
    31 to 40ppm
  • Dimensions (W x D x H)
    410x399x319mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome