HP LaserJet Pro 4102dw A4 3-in-1 Wireless Mono Laser Printer - 2Z622F#B19

HP LaserJet Pro 4102dw A4 3-in-1 Wireless Mono Laser Printer - 2Z622F#B19

Order Code: ZT5694879S

£389.99 Inc VAT (20%)


Description

This dynamic security enabled high speed multifunction mono laser printer with wireless capability offers print, copy and scan functions. Suitable for up to 10 users. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Wireless mono laser printer
• Up to 40 ppm print speed
• Automatic duplex printing
• Hi-Speed USB ports, built in Gigabit Ethernet and Wi-Fi
• Apple AirPrint and Wi-Fi Direct Printing
• Monthly page volume: 750 - 4, 000
• Two paper trays
• Compatible with Windows 10 onwards and Android iOS and Mac OS 10 onwards
• 2.7 inch intuitive colour touchscreen (CGD)
• Dynamic security enabled

See full description
Specifications for HP LaserJet Pro 4102dw A4 3-in-1 Wireless Mono Laser Printer - 2Z622F#B19
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome