MA4000x 40PPM Networked A4 Mono Laser Printer MFP

MA4000x 40PPM Networked A4 Mono Laser Printer MFP

Order Code: ZT5116067SCopy

£599.99 Inc VAT (20%)


Description

Built to last with long-life components, the robust and reliable ECOSYS MA4000x is the perfect fit for busy workplaces that rely on high uptime and fast, quality outputs. With a very short wait to first print or copy, users enjoy efficient printing for less.

Specifications for MA4000x 40PPM Networked A4 Mono Laser Printer MFP
  • Colour
    Black/Grey
  • Scan Resolution
    600x600dpi
  • Product Type
    Mono Laser Printer
  • Connection
    USB 2.0
  • Size
    A4 Printer
  • Functions
    Print/Copy/Scan
  • Weight
    19kg
  • Print Speed Mono
    Up to 40 ppm
  • Print Resolution
    1200x1200dpi
  • Duty Cycle
    Up to 80, 000 pages per month
  • Speed Range
    31 to 40ppm
  • Dimensions
    417x412x437mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome