MFCL8900CDW WiFi Multifunctional Printer

MFCL8900CDW WiFi Multifunctional Printer

Order Code: ZT1530853S

£849.99 Inc VAT (20%)


Description

Brother MFCL8900CDW WiFi Multifunctional Printer The MFC-L8900CDW has been designed with advanced paper handling options in mind, enabling you to choose the most optimum paper input for your business, Together with a large built-in touchscreen, NFC connectivity and fast automatic document feeder, makes this multifunctional printer a valued efficient member to your office.

Specifications for MFCL8900CDW WiFi Multifunctional Printer
  • Depth
    526mm
  • Height
    549mm
  • Width
    495mm
  • Dimensions (W x D x H)
    495x526x549mm
  • Colour
    Grey
  • Speed Range
    31 to 40 ppm
  • Connection
    Wireless Network
  • Maximum Paper Size
    A4 Printer
  • Type
    Colour Laser Printer
  • Functions
    Print/Copy/Scan/Fax
  • Scan Resolution
    1200x2400 dpi
  • Print Resolution
    2400x600 dpi
  • Print Speed Mono
    31ppm
  • Weight
    28.7kg
  • Print Speed Colour
    31ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome