Wireless & Network enabled, Hi-Speed USB 3.0, 100 sheet automatic document feeder, automatic 2-sided scanning, up to 60ppm & 120ipm scan speed, up to 1200 x 1200 dpi resolution, scan from your mobile device with the Brother Mobile Connect App. For uninterrupted high-volume, batch scanning. With the simplicity of one-touch scanning, securely capture your documents to easily share and collaborate with colleagues, whether they’re at home or in the office.
With an in-built ultrasonic multi-feed to eliminate misfeeds, the ADS-4900W also has the largest ADF capacity (100 sheets) and is the fastest in the range, scanning up to 60ppm.
Set up a dedicated user interface with one-touch scanning and the ability to add up to 56 shortcuts to frequently used destinations. You can also use an optional external card reader to make the scanning process even easier. Just tap the card and add your documents into the ADF to automatically and securely capture the information on the page.
With USB3.0, USB host, network and wireless connectivity, you can securely scan documents and share with colleagues, without the need for a PC.
Enjoy effortless and impressive image capture and processing - from easily referencing and locating scanned pages with the digital imprinter, to optimising image quality through the automatic vertical streaks and moiré reduction tools. The document separation functionality also automatically detects and removes any scanned blank pages, thus reducing file sizes and document preparation time.
As well as easily scanning and saving documents to network folders, the ScanEssentials software provides you with additional features which you can tailor to your business. For added security, you can set up passwords and protect your workflows, with the option to save your documents in a variety of formats. The metadata function can also read barcodes or specific strings of text to easily facilitate the separation and file naming of documents.
Increase post-scanning productivity with industry recognised software including Kofax and NewSoft, available as standard with this device.
Included in the Box:
ADS-4900W Scanner, detachable ADF, Power supply cord, AC adaptor, USB cable, quick setup guide, product safety guide, Warranty