0
1
2
3
4

CitySmart Notebook Case 39.6 cm (15.6") Briefcase Black, Grey

Order Code: ZT1120205S

£49.99 Inc VAT (20%)


Description

Targus CitySmart. Case type: Briefcase, Maximum screen size: 39.6 cm (15.6") , Number of front pockets: 1, Carrying handle (s) , Shoulder strap. Weight: 660 g. Surface coloration: Monochromatic

Specifications for CitySmart Notebook Case 39.6 cm (15.6") Briefcase Black, Grey
  • Width
    80mm
  • Material
    Polyurethane
  • Height
    312mm
  • Depth
    410mm
  • Weight
    660g
  • Colour
    Black/Grey