Reach Vesa Counter Top Articulating Double Jointed Monitor Arm - Mounting Component (Articulating Arm, Vesa Mount Bracket) - For Monitor / Tablet (Tilt & Swivel) - Aluminium - Desktop, Counter

Reach Vesa Counter Top Articulating Double Jointed Monitor Arm - Mounting Component (Articulating Arm, Vesa Mount Bracket) - For Monitor / Tablet (Tilt & Swivel) - Aluminium - Desktop, Counter

Order Code: ZT1515636S

£359.99 Inc VAT (20%)


Description

Compulocks Reach Vesa Counter Top Articulating Double Jointed Monitor Arm - Mounting Component (Articulating Arm, Vesa Mount Bracket) - For Monitor / Tablet (Tilt & Swivel) - Aluminium - Desktop, Counter

Specifications for Reach Vesa Counter Top Articulating Double Jointed Monitor Arm - Mounting Component (Articulating Arm, Vesa Mount Bracket) - For Monitor / Tablet (Tilt & Swivel) - Aluminium - Desktop, Counter
  • Mounting Type
    Desk
  • Cable Management
    Yes
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome