Surface Pro 3/4/5/6/7 Enclosure Wall Mount Tablet Frame - Mounting Kit

Surface Pro 3/4/5/6/7 Enclosure Wall Mount Tablet Frame - Mounting Kit

Order Code: ZT1515693S

£149.99 Inc VAT (20%)


Description

Compulocks Space Surface Pro 3/4/5/6/7 Enclosure Wall Mount Tablet Frame - Mounting Kit (Enclosure) - For Tablet - Aluminium - Black - Screen Size: 12" - Wall-Mountable - For Microsoft Surface Pro (Mid 2017), Pro 3, Pro 4, Pro 6, Pro 7, Samsung Galaxy Tabpro S

Specifications for Surface Pro 3/4/5/6/7 Enclosure Wall Mount Tablet Frame - Mounting Kit
  • Colour
    Black
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome