USB TO NULL MODEM RS232 DB9 ADAPTER FTDI

USB TO NULL MODEM RS232 DB9 ADAPTER FTDI

Order Code: ZT1539436SCopy

£40.99 Inc VAT (20%)


Description

USB TO NULL MODEM RS232 DB9 ADAPTER FTDI The ICUSB232D 1 Port USB to Serial Adapter lets you add an RS232 DB9 serial port to your laptop or desktop computer through USB, so you can connect to, monitor and control a serial device. For easy connections, the adapter features a female USB type-B port, so you can choose the length of USB cable needed to reach your serial device (6ft / 1.8m USB A-B cable included).

The USB to RS232 adapter is a convenient and cost-saving solution for providing legacy serial connectivity to devices such as point-of-sale terminals, serial modems, industrial equipment and a wide variety of other RS232 peripherals.

The USB to serial converter is easy to install and offers broad operating system compatibility including WindowsÆ, Mac OSÆ and Linux for easy integration into mixed environments, and offers support for transfer rates up to 128 Kbps.

Backed by a StarTech.com 2-year warranty and free lifetime technical support.

See full description
This item is only returnable if left sealed and in its original packaging.please see our returns policy for more information.
Specifications for USB TO NULL MODEM RS232 DB9 ADAPTER FTDI
  • Weight
    88g
  • Colour
    Black
  • Cable Length
    59mm
  • Type
    External Computer Cables
  • Form
    Serial Cable Adapter
  • Dimensions
    34x1800x16mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome