Logitech Brio 500 Full HD Webcam. Megapixel (approx.) : 4 MP, Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD. Interface: USB-C, Product colour: White, Mounting type: Clip. Windows operating systems supported: Windows 10, Windows 11, Windows 8, Windows 8.1, Mac operating systems supported: Mac OS X 10.10 Yosemite, Mac OS X 10.11 El Capitan, Mac OS X 10.12 Sierra, Mac OS X 10.13 High.., Other operating systems supported: ChromeOS. Sustainability certificates: Forest Stewardship Council (FSC) Width: 110 mm, Depth: 31.5 mm, Height: 31.5 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy