Louvre 1 Light Outdoor Bollard Light Stainless Steel with Polycarbonate Diffuser IP44, E27

Louvre 1 Light Outdoor Bollard Light Stainless Steel with Polycarbonate Diffuser IP44, E27

Order Code: ZT3310349SCopy

£109.99 Inc VAT (20%)


Description

Louvre 1 Light Outdoor Bollard Light Stainless Steel with Polycarbonate Diffuser IP44, E27 | Description: This Stainless Steel Outdoor Bollard Light with Polycarbonate Diffuser is modern, sleek and stylish. The tall 900mm cylindrical post has a large lamp with stainless rings around the outside and a domed cap at the top. The polycarbonate shade is lit by a single lamp, and the post is IP44 rated and fully splash proof to protect against the elements. | Features: Material: Polycarbonate, IP Rating: IP44, Height (cm) : 90, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Louvre 1 Light Outdoor Bollard Light Stainless Steel with Polycarbonate Diffuser IP44, E27
  • No. of Lights
    1
  • Class
    1 (Earthed)
  • IP Rating
    IP44
  • Wattage
    60
  • Maximum Wattage
    60W
  • Weight
    2kg
  • Material
    Polycarbonate
  • Colour
    Silver
  • Bulb Included
    No
  • Lamp Type
    E27
  • Product Type
    Bollard Light
  • Height
    90cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome