Blue Trad WP 1 Light Table Lamp Blue, E27

Blue Trad WP 1 Light Table Lamp Blue, E27

Order Code: ZT3594419S

£319.99 Inc VAT (20%)
£349.998.5% off


Description

Blue Trad Wp 1 Light Table Lamp Blue, E27 Descriptio This Chinese porcelain table lamp has a special and detailed design which is sure to add a positive character to its surroundings. The traditional scenes of Chinese buildings and willow trees make the fitting an ideal choice for any traditional oriental style room. The fitting is a great choice for adding a warm glow in dimmer areas of the room. The table lamp has a wooden base, and is complete with a cream polycotton empire shade. Features Finish: Blue Material: Porcelain IP Rating: IP20 No. of Lights: 1 Lamp Type: E27 Wattage (max) : 60

See full description
Specifications for Blue Trad WP 1 Light Table Lamp Blue, E27
  • Maximum Wattage
    60
  • Number of Lights
    1
  • Product Type
    Table Lamp
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Finish
    Blue
  • Material
    Porcelain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome