Blue Globe 1 Light Table Lamp Blue, E27

Blue Globe 1 Light Table Lamp Blue, E27

Order Code: ZT3312468S

£239.99 Inc VAT (20%)


Description

Blue Globe 1 Light Table Lamp Blue, E27 | Description: This is a ceramic table lamp with a beautiful ocean blue finish. The fitting has a round base, giving it a neat look which will add positivity to its setting. This table lamp is the ideal choice for adding extra light in parts of the room where the main light may not reach. Perfect in a living or bedroom setting. The fitting is complete with the light grey faux silk shade. | Features: Finish: Blue, Material: Porcelain, IP Rating: IP20, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60

See full description
Specifications for Blue Globe 1 Light Table Lamp Blue, E27
  • Product Type
    Table Lamp
  • Number of Lights
    1
  • Finish
    Blue
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Material
    Porcelain
  • Maximum Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome