Quinto 1 Light Table Lamp - White Aged Brass, E27

Quinto 1 Light Table Lamp - White Aged Brass, E27

Order Code: ZT3335758S

£93.99 Inc VAT (20%)


Description

Quinto 1 Light Table Lamp - White Aged Brass, E27 | Description: This offers a variety of fittings, including matching floor lamps, table lamps, wall lamps and ceiling lights. This large range allows you to create a matching lighting theme throughout the room. The fittings have a modern design, enhanced by the narrow, cylinder shaped heads. Available in two different finishes; dark grey with polished nickel accents, and white with antique brass accents. The wall lights are separately switched for convenience. | Features: Finish: Brass, Material: Steel, IP Rating: IP20, Height (cm) : 57.5, Width (cm) : 17, Projection (cm) : 31.1, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No, Energy Efficiency: A - E

See full description
Specifications for Quinto 1 Light Table Lamp - White Aged Brass, E27
  • Colour
    White Aged Brass
  • Energy Efficiency
    A - E
  • Height
    57.5cm
  • Wattage
    60
  • Material
    Steel
  • Product Type
    Table Lamp
  • Projection
    31.1cm
  • No. of Lights
    1
  • Width
    17cm
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Finish
    Brass
  • Lamp Type
    E27
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome