Chassis Fixed 8U 400 x 600mm

Chassis Fixed 8U 400 x 600mm

Order Code: ZT4982254S

£129.99 Inc VAT (20%)


Description

Schneider Electric CHASSIS FIXED 8U 400X600MM Wall (Steel & Stainless Steel Enclosures) NSYVDM8UF

Specifications for Chassis Fixed 8U 400 x 600mm
  • Material
    Metal
  • Width
    600mm
  • Depth
    420mm
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome