Lamp Quartz Metal Hal G12 70W Colr 942 Sng Ended Capsule

Lamp Quartz Metal Hal G12 70W Colr 942 Sng Ended Capsule

Order Code: ZT5102914S

£89.99 Inc VAT (20%)
£93.994% off


Description

Ledvance LAMP QUARTZ METAL HAL G12 70W COLR 942 SNG ENDED CAPSULE Metal Halide Lamps 4008321974327

Specifications for Lamp Quartz Metal Hal G12 70W Colr 942 Sng Ended Capsule
  • Colour Temperature
    4200 K
  • Wattage
    70W
  • Lamp Voltage
    99 - 99V
  • Total Length
    84mm
  • Diameter
    25mm
  • Luminous Flux
    5400 lm
  • Average Nominal Lifespan
    9000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome