200 Lumen Helmet Mountable Head Torch with IPX6 Rating
0
1
2
3
4

200 Lumen Helmet Mountable Head Torch with IPX6 Rating

Order Code: ZT1249839X

£19.99 Inc VAT (20%)


Description

The PS-HDL2 is a helmet mountable head torch with a 200 lumen output from its high-power Cree LED. Comprising of 3 x AAA batteries, it has multiple lighting modes. This includes its 4 main functions -High/medium/low and SOS Strobe. In addition, it has two side LED’s for signalling and emergency use, with high/low and strobe flashing. Small and compact the head torch weighs only 88 g and is super lightweight. Hi visibility yellow, the head torch is easy to identify. For comfort and preference, the PS-HDL2 can be used with either the fully adjustable headband or included 3M Helmet mount pad.

200 lumen white Cree LED
4 main functions - High / Medium / Low / SOS flashing
3 auxiliary function - High / Low / Strobe Flashing
Easy push button micro switch
Ultra-smooth reflector
45° rotational head
Fully adjustable headband
Attach to industrial or sports helmet with 3M pad (included)
IPX6 water resistant

See full description
Specifications for 200 Lumen Helmet Mountable Head Torch with IPX6 Rating
  • Lumens
    200Lumens
  • Battery Life
    5-250hours
  • Beam Distance
    90m
  • MFR Part No.
    PS-HDL2
  • Bulb Type
    LED
  • Weight
    88g
  • Colour
    Yellow
  • Battery Size
    AAA
  • Battery Type
    Alkaline
  • Rechargeable
    Non-Rechargeable
  • Ingress Protection Rating (IP Rating)
    IPX6
  • Series
    PS-HDL
  • Overall Length
    62mm
  • Type
    Head Torch
  • Case Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome