Flexi Rechargeable Green Inspection Lamp Li-ion 1 COB + 1 LED
0
1
2
3
4
5

Flexi Rechargeable Green Inspection Lamp Li-ion 1 COB + 1 LED

Order Code: ZT1226971P

£52.99 Inc VAT (20%)


Description

Unique new 360° design made from high impact materials. High power COB LED produces up to 500 lumens in tight spaces like engine compartments. Features a 160mm strong heavy-duty flexible neck with the ability to hold its position wherever you need it. Top light is a 3W LED producing up to 120 lumens. Features a sturdy base which means can also be used as a desk lamp. Base includes a strong magnet and 90° folding hook. One switch controls top light, side light and dimmer function. Features LED battery charge level indicator and charged by a micro USB. Charges via a USB Type-C lead. (Supplied with USB Type-C Cable).

See full description
Specifications for Flexi Rechargeable Green Inspection Lamp Li-ion 1 COB + 1 LED
  • MFR Part No.
    LEDFLEXG
  • Nett Weight
    290g
  • Battery
    3.7V 2.6Ah Lithium-ion
  • IP Rating
    IP54
  • LED Type
    5W COB + 3W SMD
  • Length
    425mm
  • Lumen Output
    Side, 50-500/Top, 120lm
  • Operating Time
    Side, 2-16hr/Top, 9.5hr
  • Charging Time
    4hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome