Transformer Electronic Dais Economy 60VA

Transformer Electronic Dais Economy 60VA

Order Code: ZT4994528S

£11.99 Inc VAT (20%)


Description

Aurora TRANSFORMER ELECTRONIC DAIS ECONOMY 60VA Transformers DA-E60

Specifications for Transformer Electronic Dais Economy 60VA
  • Height
    20mm
  • Colour
    Black
  • Length
    100mm
  • Width
    41mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome