Transformer Electronic 60VA

Transformer Electronic 60VA

Order Code: ZT4990976S

£17.99 Inc VAT (20%)


Description

Aurora TRANSFORMER ELECTRONIC 60VA Transformers AU-E60

More like this
Specifications for Transformer Electronic 60VA
  • Width
    39mm
  • Length
    90mm
  • Housing Material
    Plastic
  • Height
    27mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome