Transformer Electronic Premium 210VA

Transformer Electronic Premium 210VA

Order Code: ZT4995830S

£42.99 Inc VAT (20%)


Description

Aurora TRANSFORMER ELECTRONIC PREMIUM 210VA Transformers AU-210

More like this
Specifications for Transformer Electronic Premium 210VA
  • Length
    164mm
  • Width
    46mm
  • Housing Material
    Plastic
  • Colour
    White
  • Height
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome