SCALA LED Reading Lamp, Height 300mm, Violet

SCALA LED Reading Lamp, Height 300mm, Violet

Order Code: ZT2734457SCopy

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£51.696%


Description

SCALA LED reading lamp, height 300 mm, violet. Supplied = assembled. Product type = table lights. Lamp base = pedestal base. Energy efficiency class for each light source = G (spectrum A to G) Energy consumption = 4 kWh/1000h. Bulb = LED. Power = 3 watt. Luminous colour = warm white. Colour temperature = 3000 K. Colour reproduction index = 80. Max. brightness = 883 lux. Luminous flux = 215 lumen. Mains voltage = 100 - 240 V. Mains cable = 1.8 m. Service life = 25000 hrs. Colour = violet. Feature = dimmable. Activation = button. Material = aluminium, ABS plastic. Overall height = 300 mm. Arm length = 300 mm. SCALA LED reading lamp made of aluminium and ABS with an elegantly curved design. The light can be regulated to 3 levels using the touch dimmer on the lamp base. Its warm and soft light makes reading a pleasure. This lamp contains integrated LED bulbs. The bulbs in the lamp cannot be replaced. With an on/off switch on the lamp base. Cable length 1.8 m.

See full description
Specifications for SCALA LED Reading Lamp, Height 300mm, Violet
  • Material
    Aluminium, ABS Plastic
  • Product Type
    Table Lights
  • Colour
    Violet
  • Supplied
    Assembled
  • Mains Voltage
    100 - 240V
  • Base Type
    Pedestal Base
  • Service Life
    25000hours
  • Luminous Colour
    Warm White
  • Overall Height
    300mm
  • Energy Consumption
    4 kWh/1000h
  • Features
    Dimmable
  • Arm Length
    300mm
  • Wattage
    3W
  • Mains Cable
    1.8m
  • Activation
    Button
  • Luminous Flux
    215Lumens
  • Colour Reproduction Index
    80
  • Type
    LED
  • Colour Temperature
    3000K
  • Brightness
    883lx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome