WL400R Slim LED Work Light 400 Lm 4 W LxWxH 120 x 61 x 26 mm

WL400R Slim LED Work Light 400 Lm 4 W LxWxH 120 x 61 x 26 mm

Order Code: ZT4132077S

£75.99 Inc VAT (20%)
£79.995% off
QuantityPriceDiscount
1 - 4£75.990%
5 +£71.436%


Description

WL400R Slim LED work light, 400 lm, 4 W, LxWxH 120 x 61 x 26 mm. Bulb = 4 W COB LED. Operating life = 6 hrs. Luminous flux = 400 lumen. Max. brightness = 630 lux. Illuminates up to = 25 m. Beam angle = 120 °. Luminous colour = neutral white. Colour temperature = 6500K -7000K K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium polymer battery (LiPo) Rechargeable battery voltage = 3.7 V. Battery capacity = 1.5 Ah. Charging time = 2.5 hrs. Mains voltage = 5 V, DC. Protection type = IP65. Length = 120 mm. Width = 61 mm. Height = 26 mm. Weight = 0.17 kg. Rechargeable light in pocket format for professional use. With integrated holding magnet, hook that swivels 360°, base that swivels 180°. Main light 400 lumens, additional light 150 lumens. The WL400R Slim is a professional workshop light with a slim design. The handy and reliable light is effortless to use and is perfectly suited for demanding everyday work on lifting platforms, for inspections, in workshops or industry. The use of COB LED technology means the lamp produces an intense and bright light. The main light reaches a brightness level of 400 lumens. The wide beam angle ensures the bright light is distributed uniformly, so that both small details and large areas are lit up homogeneously. The spotlight on the lamp head provides a powerful precision light with up to 150 lumens, which ensures no detail is missed. The LED light exhibits a colour temperature of approx. 6500 K or 7000 K (top LED) This produces a pleasantly natural white light that does not cause fatigue and allows you to remain relaxed while working. The robust housing is ergonomically shaped. The rubber coated grip surface ensures a secure hold when carrying out demanding work. With its many practical features, the WL400R Slim is an absolute all rounder, ideal for versatile use. For example, it has a handle that swivels 180° for flexible light alignment. A fold out hook that can be rotated 360° provides an additional option for securing the light. A holding magnet and belt clip are used to secure the light and focus it on different objects. This leaves both hands free for your work in the workshop, on construction sites, or for assembly work. A built in 3.7 V lithium polymer battery pack ensures a long operating time and consistent brightness. The workshop light operates for up to 6 hours and the additional light also operates for approx. 6 hours. The light can be charged directly at the socket using a USB charger. The practical charge indicator provides reliable information about the charge status.

See full description
Specifications for WL400R Slim LED Work Light 400 Lm 4 W LxWxH 120 x 61 x 26 mm
  • Weight
    0.17kg
  • Product Type
    Slim LED Work Light
  • Colour
    Neutral White
  • Lumens
    400
  • Power Consumption
    4W
  • Mains Voltage
    5 V, DC
  • Protection Type
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome