Specifications for LUX pack 5FT 60W 7200LM 840 IP20 Twin LED Batten Fitting
  • Length
    1500mm
  • Width
    69mm
  • Voltage
    230V
  • Finish/Colour
    White
  • Light Source Type
    LED replaceable
  • Maximum system power
    71W
  • Colour Temperature
    4000 - 4000K
  • Number of Lamps
    1
  • Control Gear
    Not required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome