Distribution Board 8 Way Type A

Distribution Board 8 Way Type A

Order Code: ZT5004459S

£114.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 8 WAY TYPE A Distribution Board (NA) NHSPN0081

Specifications for Distribution Board 8 Way Type A
  • Housing Material
    Green/yellow
  • Width
    242mm
  • Depth
    128mm
  • Height
    235mm
  • Number of Poles Main Switch
    1
  • Number of Phases
    1
  • Mounting Method
    Hot dip galvanized
  • IP Rating
    IP31

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome