Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST02

Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST02

Order Code: ZT5081175S

£19.99 Inc VAT (20%)


Description

Schneider Electric HEAD ZB5 ILLUMINATED PUSHBUTTON 22MM Harmony ZB5 ZB5AWCUST02

More like this
Specifications for Head ZB5 Illuminated Pushbutton 22mm - ZB5AWCUST02
  • Hole diameter
    22.5mm
  • Construction Type Lens
    Round
  • Type of Button
    High
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome