Residual Current Circuit Breaker Spsn 100A 30MA - EAMS100HE

Residual Current Circuit Breaker Spsn 100A 30MA - EAMS100HE

Order Code: ZT5018558S

£279.99 Inc VAT (20%)
£299.996.5% off


Description

Eaton RESIDUAL CURRENT CIRCUIT BREAKER SPSN 100A 30MA RCCB (H) EAMS100HE

Specifications for Residual Current Circuit Breaker Spsn 100A 30MA - EAMS100HE
  • Height
    45mm
  • Width
    115mm
  • Depth
    96mm
  • Housing Material
    Steel
  • Recess Depth
    96mm
  • IP Rating
    IP3X
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome