Albus CCT Outdoor Recessed Wall Lamp Black IP65

Albus CCT Outdoor Recessed Wall Lamp Black IP65

Order Code: ZT3948329S

£39.99 Inc VAT (20%)


Description

Albus CCT Outdoor Recessed Wall Lamp Black IP65 | Features: Finish: Black Pc | Material: Polycarbonate | IP Rating: IP65 | Depth: 4.5cm | Projection: 0.5cm | Diameter: 8cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Dimmable: No | Kelvin: 3000/4000/6500K | Lumens: 100lm | Weight: 0.1kg | Wattage (max) : 1.5W

Specifications for Albus CCT Outdoor Recessed Wall Lamp Black IP65
  • Material
    Polycarbonate
  • Lamp Type
    Integrated LED
  • No. of Lamps
    1
  • IP Rating
    IP65
  • Weight
    0.1kg
  • Diameter
    8cm
  • Projection
    0.5cm
  • Bulb Included
    Yes
  • Finish
    Black
  • Depth
    4.5cm
  • Lumens
    100lm
  • Dimmable
    No
  • Colour Temperature
    3000/4000/6500K
  • Maximum Wattage
    1.5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome