Rechargeable Multi Angle Work Light (300 Lumens)

Rechargeable Multi Angle Work Light (300 Lumens)

Order Code: ZT1012425SCopy

£27.99 Inc VAT (20%)


Description

The Electralight Rechargeable Multi Angle Work Light is ideal for professional users. The ultra-bright COB light features a 2 phase switch to save energy. The main COB work light operates at 300 lumens in the high energy mode and the top of the torch body also features a 50 lumen torch. The light features two heavy-duty magnets on the base, a hook on the rear as well as a large magnet on the rear. The light is also adjustable through 180° for even greater hands-free usability. Integrated lithium ion battery and charging base with charge state indicator for quick and easy power when you need it.

See full description
Specifications for Rechargeable Multi Angle Work Light (300 Lumens)
  • Product Type
    Work Light
  • Battery Type
    Lithium Ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome