Twin Work Light - 5400 Lumens

Twin Work Light - 5400 Lumens

Order Code: ZT5534690SCopy

£75.99 Inc VAT (20%)


Description

The STANLEY Twin Worklighthas an aluminiumframe with a moulded rubber grip, providing a comfortableand secure hold during use.Housed in a durable die cast aluminium casing, ensuring longevity and protection. It has an IP44 rating, making it suitable for use in various environments. The 360 folding heads can be rotated in any direction, providing illumination in all angles.Each light head is equipped with a frosted lens resistant to shattering, ensuring durability and safety.Supplied on a freestanding base. It can also be mounted on the SXLS37627E Universal Tripod (Sold Separately) for additional flexibility in positioning.Specifications:Power Source: 220-240V.Luminous Flux: 5, 400 Lumens.Colour Temp: 4, 000K.Dimensions: 175 x 485 x 315mm.

See full description
Specifications for Twin Work Light - 5400 Lumens
  • Wattage
    30W
  • Light Type
    Work Light
  • Power Source
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome