Scolmore CEILING SWITCH ROUND 50A WHITE Polar PRW213
Switch 1 Gang DP 50A White
Ceiling Switch 50A White - 250...
Switch 1 Gang DP Neon 50A Whit...
Control Switch 1 Gang DP LED 5...
Control Switch 1 Gang DP LED (...
Acorn for Ceiling Switch White
Switch 2G DP 50A White 2G Port...
Switch 2G DP Neon 50A White 2G...
Flex Outlet 1 Gang Safety Cove...
Ceiling Switch 2 Way Pull Cord...
Acorn for Ceiling Switch Red
Ceiling Switch 45A White - 250...
Halo Standard Ceiling White
Switch DP 20A White - PRW022
Switch On/off SP White Moulded
Plug 3 Pin Round 5A White - 71...
Plug 3 Pin Round 2A White - 70...
Plug 3 Pin Round 15A White
Switch 1 Gang 3P 10A White - P...
Switch 1 Gang Intermediate 20A...
Free shipping on all orders over £25*
Contact us with an enquiry
Looking to return an order?
© 2025 Zoro UK
Company info
Customer info
Other info