Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Indirect Clamping Single Pole Multiway - Z35-3
By Cembre
Order Code:
ZT4977052S
£14.99
each
Inc VAT (20%)
£1,499.00 minimum order value
£16.99
11.5% off
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
1499.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-indirect-clamping-single-pole-multiway-z35-3/p/ZT4977052S
Add to quotation
View all Terminal Blocks
Description
Cembre TERMINAL BLOCK INDIRECT CLAMPING SINGLE POLE MULTIWAY Z.. Terminal Blocks Z35-3
Tags:
#ReducedPrice
Specifications
Specifications for Terminal Block Indirect Clamping Single Pole Multiway - Z35-3
Material Insulation Body
Thermoplastic
Operating Temperature Range
30 - 85
Number of Poles
1
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Rating
450V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome