Specifications for Plate Switch 2 Gang 1 Way 10A x White
  • Voltage
    250V
  • Material
    Plastic
  • Colour
    White
  • Connection Type
    Screwed terminal
  • Type of Fastening
    Screw mounting
  • Minimum Depth of Back Box
    16mm
  • Width
    86mm
  • Finish
    Glossy
  • Height
    86mm
  • IP Rating
    IP2X
  • Mounting Method
    Flush mounted
  • Amperage Rating
    10A
  • Assembly
    Basic unit
  • Type of Lighting
    LED replaceable
  • Number of Gangs
    2
  • Method of Operation
    Rocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome