Socket Interior 2 Gang DP Switched 13A Highly Polished Chrome Black Insert

Socket Interior 2 Gang DP Switched 13A Highly Polished Chrome Black Insert

Order Code: ZT4980068S

£31.99 Inc VAT (20%)


Description

Electrium SKT INTERIOR 2 GANG DP SWTCHD 13A HIGHLY PLSHD CHR BLK INSRT Screwless/Screwed Decorative (P2) 1316/1HPC

More like this
Specifications for Socket Interior 2 Gang DP Switched 13A Highly Polished Chrome Black Insert
  • Height
    83mm
  • Voltage
    250V
  • Material
    STOP
  • Width
    142mm
  • Mounting Method
    Hot dip galvanized
  • IP Rating
    Closing cap
  • Connection Type
    Rotating current
  • Overall Depth
    30mm
  • Finish
    Direct
  • Minimum Depth of Back Box
    25mm
  • Surface Protection
    E10
  • Amperage Rating
    13A
  • Number of Phases
    2
  • Frequency
    50 - 50Hz
  • Model
    H4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome