Switch Triple Pole and Neutral Neon Surface 32A Aluminium

Switch Triple Pole and Neutral Neon Surface 32A Aluminium

Order Code: ZT5103780S

£71.99 Inc VAT (20%)


Description

Novar ED&S SWITCH TRIPLE POLE AND NEUTRAL NEON SURFACE 32A ALUMINIUM Metalclad Plus (MCLAD) K5116ALM

Specifications for Switch Triple Pole and Neutral Neon Surface 32A Aluminium
  • Colour
    Aluminium
  • Material
    Plastic
  • Height
    86mm
  • Mounting Method
    Surface mounted
  • Method of Operation
    Key
  • Type of Fastening
    Engage (snap)
  • Rated Current
    32A
  • Depth
    65mm
  • Width
    147mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome