12.70mm 201 Band-It Tote Stainless Steel Straight 30.5m - C204B

12.70mm 201 Band-It Tote Stainless Steel Straight 30.5m - C204B

Order Code: ZT5411389S

£199.99 Inc VAT (20%)


Description

Tote Strapping, 0.030" Band Thickness, 12.7mm Band Width, Length 30.5 Metres, Stainless Steel, Band-It

Specifications for 12.70mm 201 Band-It Tote Stainless Steel Straight 30.5m - C204B
  • Band Width
    12.7mm
  • Length
    30.5m
  • Material
    Stainless Steel
  • Product Type
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome