19.05mm 201 Band-It Tote Stainless Steel Straight 30.5m - C206R

19.05mm 201 Band-It Tote Stainless Steel Straight 30.5m - C206R

Order Code: ZT5411216S

£259.99 Inc VAT (20%)


Description

Tote Strapping, 0.030" Band Thickness, 19.1mm Band Width, Length 30.5 Metres, Stainless Steel, Band-It

Specifications for 19.05mm 201 Band-It Tote Stainless Steel Straight 30.5m - C206R
  • Product Type
    Industrial
  • Material
    Stainless Steel
  • Band Width
    19.1mm
  • Length
    30.5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome