M3x12 TORX Cap Screw Low A2 (GR-50)
0
1

M3x12 TORX Cap Screw Low A2 (GR-50)

Order Code: ZT3753235S

£0.07each Inc VAT (20%)
£70.00 minimum order value
QuantityPriceDiscount
1 - 4999£0.070%
5000 +£0.0614.5%

Minimum order quantity: 1000.

Description

Thread - Metric
Material - Stainless Steel A2
Class 50
DIN 7984
ISO 14580

See full description
Specifications for M3x12 TORX Cap Screw Low A2 (GR-50)
  • Head Drive Size
    2.0mm Hex socket
  • Thread Size
    M3
  • Length
    12mm
  • Standards Met
    ISO 14580
    NEN 1601
  • Head Shape
    Low Cylindrical
  • Thread
    Metric
  • Grade
    50
  • Material
    Stainless Steel
  • Drive Features
    TX
  • Head Diameter
    5.5mm
  • Head Depth
    2.0mm
  • Socket
    10
  • d-D
    M3
  • Diameter
    M3
  • dk (max.)
    5.5
  • Class
    50
  • P
    0.5
  • k (max.)
    2.4
  • L
    12mm
  • Material Technical
    A2
  • Driving Features
    TX
    Hexalobular
  • b
    25min
  • ISO
    14580
  • MFR Part No.
    51122.030.012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome