Metric 'E' Clips Kit
0
1

Metric 'E' Clips Kit

Order Code: ZT1073483X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Contents:
3.2mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm

Average Quantity: 355

See full description
Specifications for Metric 'E' Clips Kit
  • Product Type
    E Clips
  • Average Quantity
    355
  • Kit Contents
    3.2mm; 4mm; 5mm; 6mm; 8mm; 10mm; 12mm
  • Material
    Steel
  • Surface Treatment
    Plain
  • Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome