Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Fastener Assortments
O-Rings Metric Kit
By Kennedy
View all 1 reviews
Order Code:
ZT1073430X
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/fasteners/fastener-assortments/o-rings-metric-kit/p/ZT1073430X
Add to quotation
Schedule an order and save 5%
View all Fastener Assortments
Description
Metric ‘O’ Rings
Contents: M6, M10, M11, M14, M17, M21, M24, M25.
Tags:
#BulkDiscount
Specifications
Specifications for O-Rings Metric Kit
Kit Contents
Contains sizes: M6, M10, M11, M14, M17, M21, M24, M25
Material
Nitrile Rubber
Product Type
`O` Rings
Average Quantity
400
Size
M25
M6
M21
M11
M17
M24
M10
M14
Surface Treatment
Plain
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome