M6X30 Hex Head Set Screw Serrated Flange BZP (GR-8.8)

M6X30 Hex Head Set Screw Serrated Flange BZP (GR-8.8)

Order Code: ZT1332411X

£0.10each Inc VAT (20%)
£2.50 minimum order value
QuantityPriceDiscount
1 - 499£0.100%
500 - 4999£0.0910%
5000 +£0.0820%

Minimum order quantity: 25.
Currently unavailable

Description

Hexagon Head Set Screws, Metric
BZP Bright Zinc Plated,Grade 8.8
Serrated Flanged

Specifications for M6X30 Hex Head Set Screw Serrated Flange BZP (GR-8.8)
  • Grade
    8.8
  • Material
    Steel
  • Head Shape
    Hexagon Head
  • Driving Features
    Hexagon
  • Surface Treatment
    Zinc Plated
  • Length
    30mm
  • Thread Size
    M6
  • Thread Direction
    Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome