Specifications for M8x50 Expansion Shield A4
  • Thread Size
    M8
  • Type
    Expansion Shield
  • Length
    50mm
  • Material
    Stainless Steel
  • Material Grade
    A4
  • Thread
    Metric Thread
  • d-D
    M8
  • L
    50mm
  • Diameter
    M8
  • MFR Part No.
    09561.080.050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome