Socket Set Screw, Metric - Steel - Grade 14.9 - Flat Point - DIN 913
0
1
2
3
4

Socket Set Screw, Metric - Steel - Grade 14.9 - Flat Point - DIN 913


Select
Select
£0.02 Inc VAT (20%)
Up to 25% off


See all variants from £0.02

Description

High tensile alloy steel. Grade 14.9.

Flat Point
For use where parts are frequently reset. This style of point causes the least
amount of damage to the component it locks on to. Can be used against hardened shafts, preferably with a ground flat for improved surface contact. Ideal for use as an adjusting screw and in thin wall thicknesses and on soft plugs.

See full description

Feature Attributes

Surface Treatment:
Plain
Thread:
Metric
Thread Direction:
Right Hand
Leading Standard:
DIN 913
Point Type:
Flat Point
Material:
Steel
More attributes
More like this

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome