Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Square Washers
M20 Square Taper Washer 14% - A2ST/STEEL DIN 435
By Qualfast
Order Code:
ZT3938367S
£3.79
each
Inc VAT (20%)
£94.75 minimum order value
£4.29
11.5% off
Add to basket
Minimum order quantity: 25.
Get it in
23-31
working days
Available
GBP
94.75
https://www.zoro.co.uk/shop/fasteners/square-washers/m20-square-taper-washer-14-a2st-steel-din-435/p/ZT3938367S
Add to quotation
View all Square Washers
Description
Square Taper Washer 14%
Metric
A2 Stainless Steel
DIN 435
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M20 Square Taper Washer 14% - A2ST/STEEL DIN 435
Leading Standard
DIN 435
For nom. size
M20
Diameter
44mm
Thickness
9.2mm
Hole Diameter
22mm
Material
Stainless Steel
Grade
A2
Material Technical
A2
h
9.2
a
40
DIN
435
d
22
b
44
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome