M22 Square Taper Washer 8% - A2ST/STEEL DIN 434
0
1
2

M22 Square Taper Washer 8% - A2ST/STEEL DIN 434

Order Code: ZT3307275S

£8.99each Inc VAT (20%)
£89.90 minimum order value
QuantityPriceDiscount
1 - 9£8.990%
10 - 19£8.634%
20 - 49£8.278%
50 +£7.9112%

Minimum order quantity: 10.

Description

Square Taper Washer 8%
Metric
A2 Stainless Steel
DIN 434

See full description
Specifications for M22 Square Taper Washer 8% - A2ST/STEEL DIN 434
  • Hole Diameter
    22mm
  • Thickness
    8mm
  • Leading Standard
    DIN 434
  • For nom. size
    M22
  • Material
    Stainless Steel
  • Diameter
    44mm
  • Grade
    A2
  • Material Technical
    A2
  • d
    24
  • h
    8
  • DIN
    434
  • a
    44
  • b
    50
  • MFR Part No.
    51920.220.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome