M22 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434
0
1
2

M22 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434

Order Code: ZT3307305S

£6.99each Inc VAT (20%)
£69.90 minimum order value
QuantityPriceDiscount
1 - 9£6.990%
10 - 19£6.714%
20 - 49£6.438%
50 +£6.1512%

Minimum order quantity: 10.

Description

Square Taper Washer 8%,
Metric,
A4 Stainless Steel,
DIN434.

See full description
Specifications for M22 Square Taper Washer 8% - A4/316 Stainless Steel DIN 434
  • Surface Treatment
    Plain
  • Material
    Stainless Steel
  • Diameter
    50mm
  • Hole Diameter
    24mm
  • For nom. size
    M22
  • Thickness
    8mm
  • Leading Standard
    DIN 434
  • Grade
    A4
  • b
    50
  • DIN
    434
  • Material Technical
    A4
  • h
    8
  • d
    24
  • a
    44
  • MFR Part No.
    55920.220.001

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome